Honeywell Fibre-Metal
Faceshield Bracket, FullBrim, Blk, Dielctrc
- Zoro #: G4109411
- Mfr #: FM71
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Material: Plastic
- Includes: Face shield Bracket
- Dielectric Protection: Yes
- For Use With: Most Full Brim Hard Hats
- Item: Face Shield Bracket
- Dielectric: Yes
- Compatible with Manufacturer Model Number: A119R, E1RW, E1SW, N20R
$12.89
Subtotal: $12.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Honeywell Fibre-Metal
- MFR #FM71
- Zoro #G4109411
- Country of OriginTaiwan, Province of China
- Category Faceshields and Visors
Details
Color | Black |
Material | Plastic |
Includes | Face shield Bracket |
Dielectric Protection | Yes |
For Use With | Most Full Brim Hard Hats |
Item | Face Shield Bracket |
Dielectric | Yes |
Compatible with Manufacturer Model Number | A119R, E1RW, E1SW, N20R |
Compatible with Series | E1, North Zone: Everest |
Description
Faceshield Bracket, Color Black, Dielectric Protection Yes, For Use With Most Full Brim Hard Hats, Includes Face Shield Bracket, Material Thermoplastic, Compatible with Manufacturer Model Number A119R, E1RW, E1SW, N20R, Compatible with Series E1, North Zone: Everest
Reviews of Honeywell Fibre-Metal #FM71
Explore more
- HONEYWELL FIBRE-METAL Faceshield Visor, Propionate, Clr, 8x16-1/2 4178CL
- HONEYWELL FIBRE-METAL Faceshield Headgear, For Hard Hat, Plastic F5400
- HONEYWELL FIBRE-METAL Faceshield Headgear, For Hard Hat, Plastic F4400
- HONEYWELL FIBRE-METAL Faceshield Bracket, Aluminum, Silver FH66
- HONEYWELL FIBRE-METAL Faceshield Visor.Prpinate.3IR.9-3/4x19in 4199IRUV3
- HONEYWELL FIBRE-METAL Faceshield Headgear, HDPE/Noryl Crown, Gry F300
- HONEYWELL FIBRE-METAL Dual Crown Headgear, 3C, Clear Chin Guard FM400DCCLC
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK AV17664
- MSA SAFETY Sun Shield, For V-Gard Hats Only, Gray 697410
- HONEYWELL NORTH Faceshield Visor, Polycarb, Clr, 8x15-1/2in A8154
- MAGID Gemstone Classic Black Frame Y50 Safety Glass with Permanent Side Shields Y50BKAFA
- Honeywell Fibre-Metal Faceshields and Visors