Fibre-Metal By Honeywell
Faceshield Headgear, For Hard Hat, Plastic
Mfr # F4500
Zoro # G4396445
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Visor Color Black
- Material Noryl
- Visor Material Plastic
- For Use With Attaches to E2Q, P2HNQ Series Hard Hats
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate 4178CLBP
- FIBRE-METAL BY HONEYWELL Faceshield Bracket FM70
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.3IR.9-3/4x19in 4199IRUV3
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.5IR.9-3/4x19in 4199IRUV5
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic F5400
- FIBRE-METAL BY HONEYWELL 975 x 19 x 060 Extended View Faceshields 4199CLBP
- FIBRE-METAL BY HONEYWELL HIGH PERFORMANCE, BLACK, PLASTIC, FOR USE WITH ATTACHES TO E2Q, P2HNQ SERIES HARD HATS F4500
- FIBRE-METAL BY HONEYWELL EXTENDED VIEW FACESHIELD VISOR, DARK GREEN, PROPIONATE, 9-3/4 IN H X 19 IN W X 0.06 IN THK VISOR, FO 4199DGN
- FIBRE-METAL BY HONEYWELL , GRAY, NORYL, FOR USE WITH FACESHIELD VISORS, RATCHET SUSPENSION ADJUSTMENT F400
- 3M Visor, Clear, 7" H, Polycarbonate X5-SV01
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick 860T
- Fibre-Metal By Honeywell Eye Protection