Honeywell Fibre-Metal
Faceshield Headgear, For Hard Hat, Plastic
- Zoro #: G4396402
- Mfr #: F5400
Hover or click to zoom Tap to zoom
Key Features
- Color: Gray
- Material: Noryl
- Visor Height: 4" Crown
- Includes: 4" Crown with mounting cups
- Standards: ANSI Z87.1
- Dielectric Protection: No
- Features: Adjustable Speedy(TM) Mounting Loops System for Frequent On/Off Use with Protective Caps, Welding Helmets, Face Shields, Goggles, etc. may be Mounted While the Cap is on the Head, No Tools or Modified Caps Required
- For Use With: Attaches to Cap Series Hard Hats
$21.35
Subtotal: $21.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HONEYWELL FIBRE-METAL Faceshield Window, Propionate, Gold 4199GDTVGY
- HONEYWELL FIBRE-METAL Faceshield Bracket, FullBrim, Blk, Dielctrc FM71
- HONEYWELL FIBRE-METAL Faceshield Window, Propionate, Clear 4118CL
- HONEYWELL FIBRE-METAL Faceshield Bracket, Aluminum, Silver FH66
- HONEYWELL FIBRE-METAL Headgear, Ratchet, Gray, 4In. Crown F400
- HONEYWELL FIBRE-METAL Faceshield Headgear, For Hard Hat, Plastic F4500
- JACKSON SAFETY Acetate Face Shield 9x20 CLR Reusable 14445
- ERB SAFETY ERB® 8170 Clear PC Face Shield for E12 Headgear 15153
- JACKSON SAFETY Quad 500 Faceshield 14230
- JACKSON SAFETY Quad 500 Faceshield 14220
- OBERON Uv Shield On Bracket 3171B
- Honeywell Fibre-Metal Eye Protection