Honeywell Fibre-Metal
Faceshield Visor, Clear, Propionate
- Zoro #: G6121328
- Mfr #: 4178CLBP
Hover or click to zoom Tap to zoom
Key Features
- Color: Clear
- Material: Propionate
- Visor Height: 8"
- Includes: Instructions
- Standards: ANSI Z87.1+ and CSA Z94.3
- Dielectric Protection: No
- Visor Thickness: 0.060"
- Features: Easy Installation, An Exact Fit, Perfect Seal Against Dust, Dirt and Debris
$7.22
Subtotal: $7.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Honeywell Fibre-Metal
- MFR #4178CLBP
- Zoro #G6121328
- Country of OriginMexico
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Length | 16-1/2" |
Visor Width | 16 1/2 in |
Details
Color | Clear |
Material | Propionate |
Includes | Instructions |
Standards | ANSI Z87.1+ and CSA Z94.3 |
Dielectric Protection | No |
Visor Thickness | 0.060" |
Features | Easy Installation, An Exact Fit, Perfect Seal Against Dust, Dirt and Debris |
For Use With | Honeywell Protector Shield Headgear |
ATPV Rating | 0 |
Faceshield Visor Item | Replacement Visor |
Visor Color | Clear |
Visor Coating | Uncoated |
Visor Material | Polycarbonate |
Hazard Risk Category (HRC) | 0 |
Item | Face Shield Visor |
Replacement Visor Color | Clear |
Face Shield Visor Coating | Uncoated |
Includes No Visor Coatings_Broad | Uncoated |
Includes No Visor Coatings | Yes |
Compatible with Series | Fibre-Metal |
Includes Anti-Static Visor Coating | No |
Description
Faceshield Visor, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number F400, F500, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Dirt and Debris, Easy Installation, Exact Fit, Perfect Seal Against Dust, For Use With F400 Mounting Crown, F500 Mounting Crown, Includes Instructions, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Reviews of Honeywell Fibre-Metal #4178CLBP
Explore more
- HONEYWELL FIBRE-METAL Faceshield Headgear, For Hard Hat, Plastic F5400
- HONEYWELL FIBRE-METAL Headgear, Ratchet, Gray, 4In. Crown F400
- HONEYWELL FIBRE-METAL Faceshield Visor.Prpinate.3IR.9-3/4x19in 4199IRUV3
- HONEYWELL FIBRE-METAL Faceshield Screen, Steel, Black S199
- HONEYWELL FIBRE-METAL Faceshield Assembly, Propionate, Clear FM400DCCL
- HONEYWELL FIBRE-METAL Faceshield Window, Propionate, Clear 4118CL
- HONEYWELL FIBRE-METAL Dual Crown Headgear, 3C, Clear Chin Guard FM400DCCLC
- NATIONAL SAFETY APPAREL Faceshield Headgear, Black/Blue, Plastic I ZFSHG4S-NR
- WEATHERTECH Face Shield 8AFS30RD02
- PROFESSIONAL PLASTICS Visor Only - No Bracket (100 Per Case - Price Per Case), Visor Only - SHIELD-VISOR-ONLY-100
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 NV37-24
- Honeywell Fibre-Metal Eye Protection