customer-service Help
Honeywell Fibre-Metal

Faceshield Visor, Propionate, Clr, 8x16-1/2

Honeywell Fibre-Metal Faceshield Visor, Propionate, Clr, 8x16-1/2 4178CL
Tap to zoom
Hover or click to zoom
$7.33
  • Color: Clear
  • Material: Propionate
  • Visor Height: 8"
See full product details
Orders over $75 ship free.

Total: $7.33

Honeywell Fibre-Metal #4178CL Specifications

  • Color: Clear
  • Material: Propionate
  • Visor Height: 8"
  • Includes: Face shield Window
  • Standards: ANSI Z87+ High Impact When Used With Fiber Metal Headgear; ANSI Z87.1+; CSA Z94.3 Standard
  • Dielectric Protection: No
  • Visor Thickness: 0.060"
  • Features: Protects Eyes and Face From Flying Debris, Particles, Chemical Splash
  • For Use With: Series F-400, F-500, FH-66, FM-70, FM-71
  • ATPV Rating: 0
  • Length: 16-1/2"
  • Faceshield Visor Item: Replacement Visor
  • Hazard Risk Category (HRC): 0
  • Item: Face Shield Visor
  • Visor Coating: Uncoated
  • Visor Color: Clear
  • Visor Width: 16 1/2 in
  • Visor Material: Polycarbonate
  • Replacement Visor Color: Clear
  • Face Shield Visor Coating: Uncoated
  • Includes No Visor Coatings_Broad: Uncoated
  • Includes No Visor Coatings: Yes
  • Includes Scratch-Resistant Visor Coating: No
  • Compatible with Manufacturer Model Number: F400, F500, FH66, FM70, FM71
  • Compatible with Series: Fibre-Metal
  • Welding Shade Designation: Not Rated for Welding Use
  • Includes Anti-Fog Visor Coating: No
  • Compatible with Brand: Honeywell
  • Compatible with Grainger Part Number: 15W974, 2KFY7, 9ARR1, 9RD03
  • Includes Anti-Static Visor Coating: No
  • Accessory Type: Faceshield Visor
  • Country of Origin (subject to change): Mexico

Description

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness 0.06 in, Visor Width 16 1/2 in, Visor Height 8 in, Dielectric Protection No, Visor Coating Uncoated, ATPV Rating 0, Hazard Risk Category (HRC) 0, Standards ANSI Z87+ High Impact When Used With Fiber Metal Headgear

Restrictions and Compliance

  • ***

Reviews of Honeywell Fibre-Metal #4178CL