BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Faceshield Visor, Prpinate, 8IR, 8x16-1/2in

HONEYWELL FIBRE-METAL| Zoro #: G1308842| Mfr #: 4178IRUV8

$23.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z87+ High Impact When Used With Fiber Metal Headgear
Material: Propionate
Visor Height: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308842 Mfr #: 4178IRUV8
Standards: ANSI Z87+ High Impact When Used With Fiber Metal HeadgearMaterial: Propionate
Visor Height: 8"Hazard Risk Category (HRC): 0
Color: GreenATPV Rating: 0
Features: Protects Eyes & Face from IR/UV Rays Produced By Plasma Cutting TorchIncludes: Faceshield window
For Use With: Series F-400, F-500, FH-66, FM-70, FM-71Visor Width: 16-1/2"
Dielectric Protection: NoVisor Thickness: 0.060"
Country of Origin (subject to change): Mexico

Description

Faceshield Visor, Color Shade 8 IR, Material Propionate, Dielectric Protection No, Features Protects Eyes & Face from IR/UV Rays Produced By Plasma Cutting Torch, For Use With Series F-400, F-500, FH-66, FM-70, FM-71, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 16-1/2 In., Standards ANSI Z87+ High Impact When Used With Fiber Metal Headgear

Reviews