Honeywell Fibre-Metal
Faceshield Visor, Prpinate, Clr, 9-3/4x19in
- Zoro #: G0913455
- Mfr #: 4199CL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.42
Honeywell Fibre-Metal #4199CL Specifications
- Zoro #: G0913455
- Mfr #: 4199CL
- Color: Clear
- Material: Propionate
- Visor Height: 9-3/4"
- Includes: Face shield Window
- Standards: ANSI Z87+ High Impact When Used With Fiber Metal Headgear; ANSI Z87.1+; CSA Z94.3 Standard
- Dielectric Protection: No
- Visor Thickness: 0.060"
- Features: Protects Eyes and Face From Flying Debris, Particles, Chemical Splash
- For Use With: Series F-400, F-500, FH-66
- ATPV Rating: 0
- Length: 19"
- Visor Color: Clear
- Visor Width: 19 in
- Item: Face Shield Visor
- Hazard Risk Category (HRC): 0
- Faceshield Visor Item: Replacement Visor
- Visor Coating: Uncoated
- Visor Material: Polycarbonate
- Replacement Visor Color: Clear
- Face Shield Visor Coating: Uncoated
- Includes No Visor Coatings_Broad: Uncoated
- Includes Scratch-Resistant Visor Coating: No
- Includes Anti-Fog Visor Coating: No
- Includes Anti-Static Visor Coating: No
- Includes No Visor Coatings: Yes
- Compatible with Manufacturer Model Number: F400, F500, FH66
- Compatible with Grainger Part Number: 15W974, 2KFY7
- Compatible with Brand: Honeywell
- Compatible with Series: Fibre-Metal
- Welding Shade Designation: Not Rated for Welding Use
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): Mexico
Description
Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness 0.06 in, Visor Width 19 in, Visor Height 9 3/4 in, Dielectric Protection No, Visor Coating Uncoated, ATPV Rating 0, Hazard Risk Category (HRC) 0, Standards ANSI Z87+ High Impact When Used With Fiber Metal Headgear
Reviews of Honeywell Fibre-Metal #4199CL
Explore more
- Honeywell Fibre-Metal Quick Lok Kit, For Fibre Metal Wldg Hlmts 4000-H5
- Honeywell Fibre-Metal Faceshield Visor, Prpinate, 5IR, 8x16-1/2in 4178IRUV5
- Honeywell Fibre-Metal Dual Crown Faceshield, Noryl, Black FM70DCCL
- Honeywell Fibre-Metal Faceshield Visor.Prpinate.3IR.9-3/4x19in 4199IRUV3
- Honeywell Fibre-Metal Headgear, Ratchet, Gray, 4In. Crown F400
- Honeywell Fibre-Metal Faceshield Visor, Propionate, Clr, 8x16-1/2 4178CL
- Honeywell Fibre-Metal Faceshield Assembly, Propionate, Clear FM500DCCL
- Honeywell Fibre-Metal Faceshield Assembly, Propionate, Clear FM400DCCL
- Kimberly-Clark 29080 Iruv Shade 5.0 Polycarbonate Faceshield, 8" X 15.5" X .060" 29080
- Mcr Safety 104 Xo Skeleton Clear Molded Face Shield, 104
- Honeywell Honeywell F400 Fibre-Metal 4" Deep Crown Ratchet Headband, F400
- Honeywell Fibre-Metal Eye Protection