customer-service Help
Honeywell Fibre-Metal

Hardhat Adapter For Faceshields

Honeywell Fibre-Metal Hardhat Adapter For Faceshields F5500
Tap to zoom
Hover or click to zoom
$24.20
  • Color: Gray
  • Material: Noryl
  • Includes: 45 Degrees Beveled Edge
See full product details
Orders over $75 ship free.

Total: $24.20

Honeywell Fibre-Metal #F5500 Specifications

  • Color: Gray
  • Material: Noryl
  • Includes: 45 Degrees Beveled Edge
  • Dielectric Protection: Yes
  • Features: Quick Change Systems for Safe, Rapid Face Protection Transfer
  • For Use With: Face shield Visors To Use With Front Brim Hardhats
  • Item: Face Shield Adapter
  • Dielectric: Yes
  • Compatible with Manufacturer Model Number: E2QRW, E2QSW, E2RW, E2SW, E2W,
  • Compatible with Series: E2
  • Country of Origin (subject to change): Mexico

Description

Faceshield Adapter, Noryl, Gray, Dielectric Protection Yes, For Use With Faceshield Visors To Use With Front Brim Hardhats, Includes 1 Faceshield Adapter

Reviews of Honeywell Fibre-Metal #F5500