Honeywell Fibre-Metal

Hardhat Replacement Standard Ratchet

Honeywell Fibre-Metal Hardhat Replacement Standard Ratchet 3RW2
Hover or click to zoom Tap to zoom
$15.53
  • For Use With: Fibre Metal Series Hardhats
  • Item: Replacement Suspension
  • Head Protection Suspension Type: Ratchet (8-Point)
See full product details
Orders over $75 ship free.

Total: $15.53

Honeywell Fibre-Metal #3RW2 Specifications

  • For Use With: Fibre Metal Series Hardhats
  • Item: Replacement Suspension
  • Head Protection Suspension Type: Ratchet (8-Point)
  • Material: Plastic/Nylon
  • Compatible Hard Hat/Helmet Grainger Part Number: 23V796, 23V798, 23V799, 23V801, 23V814, 23V815, 23V817, 23V818, 23V819, 23V833, 3JNT9, 3JPF5, 8PHL6, 8TWH3, 8W695, 9CNN2
  • Compatible Hard Hat/Helmet Manufacturer Part Number: E1RW01A000, E1RW02A000, E1RW09, E1RW11, E1RW12, E1RW15A000, E1RW46, E1RW71A000, E1RW74A000, E2QRW01A000, E2QRW02A000, E2QRW09, E2QRW11, E2QRW12, E2QRW15A000, E2QRW46, E2QRW71A000, E2QRW74A000, E2RW01A000, E2RW02A000, E2RW09, E2RW11, E2RW12, E2RW15A000, E2RW46A009, E2RW71A000, E2RW74A000
  • Fits Hat Size: One Size Fits Most
  • Suspension Adjustment: Ratchet
  • Number of Suspension Points: 8
  • Suspension Adjustment Type: Ratchet
  • Compatible Hard Hat/Helmet Brand Name: HONEYWELL
  • Country of Origin (subject to change): Mexico

Description

Replacement Suspension, Head Protection Suspension Type Ratchet (8-Point), Fits Hat Size One Size Fits Most, For Use With Fibre Metal Series Hardhats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 23V796, 23V798, 23V799, 23V801, 23V814, 23V815, 23V817, 23V818, 23V819, 23V833, 3JNT9, 3JPF5, 8PHL6, 8TWH3, 8W695, 9CNN2

Reviews of Honeywell Fibre-Metal #3RW2