Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sun Shield Block, Provides Shade, Gray

  • Zoro #: G4048423
  • Mfr #: FMPSB2

$10.61

  • Item: Sun Shield Block
  • For Use With: Hard Caps and Hat
  • Pattern: Solid
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Honeywell Fibre-Metal #FMPSB2 Specifications

  • Zoro #: G4048423
  • Mfr #: FMPSB2
Item: Sun Shield Block For Use With: Hard Caps and Hat
Pattern: Solid Includes: 1 Sun Shield
Material: Fibre-Metal Cooling Method: Provides Shade
Color: Gray Country of Origin (subject to change): Mexico

Description

A wall-mount hard hat rack is an ideal hard hat accessory that allows for up to 4 hard hats to be stored together. Here are some important details for Honeywell Fibre-Metal Sun Shield Block. Color: Gray, For Use With: Hard Caps and Hat.

Reviews of Honeywell Fibre-Metal #FMPSB2