Honeywell Fibre-Metal
Sun Shield, White, Cotton, 17x12 in., PK12
- Zoro #: G4438804
- Mfr #: FMSS1WE
Hover or click to zoom Tap to zoom
$57.12
pkg. of 12 ($4.76/ea)
- For Use With: Protective Caps and Full Brim Hat with Hook-and-Loop Fasteners
- Item: Sun Shield
- Material: Cotton
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.12
Honeywell Fibre-Metal #FMSS1WE Specifications
- Zoro #: G4438804
- Mfr #: FMSS1WE
- For Use With: Protective Caps and Full Brim Hat with Hook-and-Loop Fasteners
- Item: Sun Shield
- Material: Cotton
- Color: White
- Includes: 45 Degrees Beveled Edge
- Pattern: Solid
- Cooling Method: Shields Skin from Sun's Harmful Rays
- Sun Shade Mounting: Suspension-Mount
- Shop By: Closeouts
- Country of Origin (subject to change): Mexico
Description
Neck Shade, Sun Shade Mounting Suspension-Mount, Head Protection Color White, Material Cotton, For Use With Protective Caps and Full Brim Hat with Hook-and-Loop Fasteners, Package Quantity 12
Reviews of Honeywell Fibre-Metal #FMSS1WE
Explore more
- HONEYWELL FIBRE-METAL Hardhat Replacement Standard Ratchet 3RW2
- HONEYWELL FIBRE-METAL Sweatband, Cotton, Assorted FM69
- HONEYWELL FIBRE-METAL Sun Shield Block, Provides Shade, Gray FMPSB2
- HONEYWELL FIBRE-METAL Hard Hat Suspension, Pinlock, 8 Points W3F
- HONEYWELL FIBRE-METAL Sweatband, Terry Cloth, FibreMetal Ratchet FM44RTV
- 3M FL4040-02, NATO Wired 6-Pin Small PTT Adapter 7100150837
- HONEYWELL NORTH Hard Hat Suspension, Pinlock N10S
- Honeywell Fibre-Metal Head Protection