Welding Helmet, Shade 9 to 13, Silver

HONEYWELL FIBRE-METAL| Zoro #: G1899091| Mfr #: 2999BV913SR

$296.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI & CSA
Headgear: Ratchet
Switching Speed: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899091 Mfr #: 2999BV913SR
Standards: ANSI & CSAHeadgear: Ratchet
Switching Speed: Not RatedWelding Helmet Type: Auto-Darkening
Includes: (5) Outside Cover PlatesNumber of Arc Sensors: 2
Color: SilverADF Controls: Knobs
Welding Helmet Color: SilverBattery Life: Indefinite
Power Source: SolarLens Shade: 9 to 13
Features: Light Weight, Narrow ShapeElectromagnetic Sensor: No
Welding Helmet Material: ThermoplasticGrind Mode: No
Battery Type: Non-ReplaceableViewing Area: 4.33" x 3.54"
Series: Tigerhood FuturaWelding Helmet Light State: 4.0
Country of Origin (subject to change): Mexico

Description

Welding Helmet, Auto-Darkening, Lens Shade 9 to 13, 4.0 Welding Helmet Light State, Viewing Area 4.33 In. x 3.54 In., Welding Helmet Color Silver, Welding Helmet Material Thermoplastic, Tigerhood Futura Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 2, Switching Speed Not Rated, Power Source Solar, Headgear Ratchet, ADF Controls Knobs, Battery Type Non-Replaceable, Battery Life Indefinite, Features Light Weight, Narrow Shape, Includes (5) Outside Cover Plates

Reviews