Filter, Black, PK6

HONEYWELL| Zoro #: G0450186| Mfr #: T100100

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Survivair(TM) T-Series Respirators
Item: Chemical Cartridge
Approved for: OV

Technical Specifications

Zoro #: G0450186 Mfr #: T100100
Approved for: OVItem: Chemical Cartridge
Color Code: BlackConnection: Bayonet
For Use With: Survivair(TM) T-Series RespiratorsStandards: Niosh Approved
Country of Origin (subject to change): Mexico

Product Description

Chemical Cartridge, Color Code Black, Approved for OV, Bayonet Connection, For Use With Survivair(TM) T-Series Respirators, Standards NIOSH Approved, Package Quantity 6

Product Reviews