Filter, Magenta, Bayonet, PK10

HONEYWELL| Zoro #: G1431753| Mfr #: T105005

$49.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: P100
Color Code: Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431753 Mfr #: T105005
Standards: Niosh ApprovedApproved for: P100
Color Code: MagentaFor Use With: Survivair(TM) T-Series Respirators
Connection: BayonetCountry of Origin (subject to change): Mexico

Description

Filter, Color Code Magenta, Approved for P100, Bayonet Connection, For Use With Survivair(TM) T-Series Respirators, Standards NIOSH Approved, Package Quantity 10

Reviews