Honeywell
Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock
Mfr # 1536
Zoro # G505742136
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Key
- Material Plastic
- Fire Rating ETL Verified 30 Minutes Up to 1550°F/843C
- Color Black
- Includes (2) Keys
Explore More Products
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock 6108
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock 1553
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock 6110
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock 1101
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock 1104
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock 5110
- HONEYWELL Bluetooth Smart Safe with Touch Screen, 15 x 11.8 x 11.8, 0.97 cu ft, Black 5403
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock AX12616
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock CHW30300
- SENTRY SAFE HALF HOUR FIRE CHEST KEY LOCK 0.18 CU F 1200
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb, Privacy Key Lock 1170
- Honeywell Portable Safes