Honeywell
Fire Rated Security Safe, 1.24 cu ft, 143 lb, 1 hr. Fire Rating
Mfr # 2105
Zoro # G7304790
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$336.99
Key Features
- Outside Height 18 45/64 in
- Outside Width 16 29/32 in
- Lock Style Combination, Dual Key
- Material Steel
- Fire Rating 1 hr.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb, Not Rated Fire Rating 5107S
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb, 1 hr. Fire Rating 2116
- HONEYWELL Fire Rated Security Safe, 0.55 cu ft, 99.2 lb, 1 hr. Fire Rating 2112
- HONEYWELL Fire Rated Security Safe, 0.55 cu ft, 99.2 lb, 1 hr. Fire Rating 2102
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating 5107
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb, 1 hr. Fire Rating 2120
- HONEYWELL Fire Rated Security Safe, 1.24 cu ft, 145 lb, 1 hr. Fire Rating 2115
- HONEYWELL Fire Rated Security Safe, 0.58 cu ft, 103.6 lb, 1 hr. Fire Rating 2103
- HONEYWELL Fire Rated Security Safe, 2.73 cu ft, 61.7 lb, Not Rated Fire Rating 5207
- V-LINE V-Line 41214-S IVY Quick Vault 41214-S IVY
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric T6-331
- Honeywell Floor & Wall Safes