TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Firefighters Gloves, 2XL, Cowhide Lthr, PR

HONEYWELL| Zoro #: G0167553| Mfr #: GL-7500-2XL

$83.49 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GoldLining: SEF ThermalCuff: 2-Ply Nomex(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167553 Mfr #: GL-7500-2XL
Color: GoldLining: SEF Thermal
Cuff: 2-Ply Nomex(R)Size: 2XL
Application: StructuralPalm Material: Cowhide Leather
Design: 2D PatternItem: Firefighters Gloves
Thumb Style: WingBack Material: Cowhide Leather
Standards: NFPA 1971 2007Country of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, 2XL, Gold/White, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Reviews