PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Firefighters Gloves, 2XL, Cowhide Shell, PR

HONEYWELL| Zoro #: G0167605| Mfr #: GL-7550-2XL

$77.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Palm Material: Thermo Cowhide ShellLining: SEF ThermalBack Material: Cowhide Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167605 Mfr #: GL-7550-2XL
Palm Material: Thermo Cowhide ShellLining: SEF Thermal
Back Material: Cowhide LeatherStandards: NFPA 1971 2007
Application: StructuralThumb Style: Wing
Color: GoldItem: Firefighters Gloves
Size: 2XLCuff: Leather Gauntlet
Design: 2D PatternCountry of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, 2XL, Gold, Thermo Cowhide Shell Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Reviews