Firefighters Gloves, L, Cowhide Lthr, PR

HONEYWELL| Zoro #: G0167535| Mfr #: GL-7500-L

$69.01 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: L
Color: Gold
Application: Structural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167535 Mfr #: GL-7500-L
Size: LColor: Gold
Application: StructuralBack Material: Cowhide Leather
Design: 2D PatternCuff: 2-Ply Nomex(R)
Standards: NFPA 1971 2007Lining: SEF Thermal
Palm Material: Cowhide LeatherThumb Style: Wing
Item: Firefighters GlovesCountry of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, L, Gold/White, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Reviews