Firefighters Gloves, L, Cowhide Shell, PR

HONEYWELL| Zoro #: G0167587| Mfr #: GL-7550-L

$64.15 /pr

This item ships free. DetailsStandard ground shipping
Details:
Application: Structural
Color: Gold
Item: Firefighters Gloves

Technical Specifications

Zoro #: G0167587 Mfr #: GL-7550-L
Design: 2D PatternApplication: Structural
Thumb Style: WingItem: Firefighters Gloves
Lining: SEF ThermalSize: L
Color: GoldCuff: Leather Gauntlet
Standards: NFPA 1971 2007Back Material: Cowhide Leather
Palm Material: Thermo Cowhide ShellCountry of Origin (subject to change): United States

Product Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, L, Gold, Thermo Cowhide Shell Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Product Reviews