SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Firefighters Gloves, L, Kangaroo, PR

HONEYWELL| Zoro #: G0167632| Mfr #: GL-9500-L

$115.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: MulticolorItem: Firefighters GlovesThumb Style: Wing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167632 Mfr #: GL-9500-L
Color: MulticolorItem: Firefighters Gloves
Thumb Style: WingLining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Back Material: Elkhide LeatherCuff: 2-Ply Nomex(R)
Size: LApplication: Structural
Design: 2D PatternPalm Material: Kangaroo
Country of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, L, Gold/Blue/White, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, 1 Pair

Reviews