KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Firefighters Gloves, L, Kangaroo, PR

HONEYWELL| Zoro #: G0134793| Mfr #: GL-9550-L

$136.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Color: Gold
Palm Material: Kangaroo
Back Material: Elkhide Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134793 Mfr #: GL-9550-L
Color: GoldPalm Material: Kangaroo
Back Material: Elkhide LeatherCuff: Leather Gauntlet
Thumb Style: WingItem: Firefighters Gloves
Size: LApplication: Structural
Lining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) ThermalDesign: 2D Pattern
Standards: NFPA 1971 2007, NFPA 1951 2007Country of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, L, Gold/Blue, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, NFPA 1951 2007, 1 Pair

Reviews