KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Firefighters Gloves, M, Kangaroo, PR

HONEYWELL| Zoro #: G0167623| Mfr #: GL-9500-M

$131.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Thumb Style: Wing
Application: Structural
Palm Material: Kangaroo
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167623 Mfr #: GL-9500-M
Thumb Style: WingApplication: Structural
Palm Material: KangarooItem: Firefighters Gloves
Cuff: 2-Ply Nomex(R)Size: M
Design: 2D PatternLining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Color: MulticolorBack Material: Elkhide Leather
Country of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, M, Gold/Blue/White, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, 1 Pair

Reviews