Firefighters Gloves, S, Cowhide Lthr, PR

HONEYWELL| Zoro #: G0167517| Mfr #: GL-7500-S

$67.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Palm Material: Cowhide Leather
Lining: SEF Thermal
Back Material: Cowhide Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167517 Mfr #: GL-7500-S
Palm Material: Cowhide LeatherLining: SEF Thermal
Back Material: Cowhide LeatherStandards: NFPA 1971 2007
Application: StructuralThumb Style: Wing
Color: GoldItem: Firefighters Gloves
Size: SCuff: 2-Ply Nomex(R)
Design: 2D PatternCountry of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, S, Gold/White, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Reviews