PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Firefighters Gloves, S, Cowhide Shell, PR

HONEYWELL| Zoro #: G0167562| Mfr #: GL-7550-S

$76.96 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GoldLining: SEF ThermalCuff: Leather Gauntlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167562 Mfr #: GL-7550-S
Color: GoldLining: SEF Thermal
Cuff: Leather GauntletSize: S
Application: StructuralPalm Material: Thermo Cowhide Shell
Design: 2D PatternItem: Firefighters Gloves
Thumb Style: WingBack Material: Cowhide Leather
Standards: NFPA 1971 2007Country of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, S, Gold, Thermo Cowhide Shell Palm Material, Cowhide Leather Back Material, Lining SEF Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, 1 Pair

Reviews