Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Firefighters Gloves, S, Kangaroo, PR

  • Zoro #: G0167614
  • Mfr #: GL-9500-S
$123.48
  • Cuff: 2-Ply Nomex(R)
  • Palm Material: Kangaroo
  • Design: 2D Pattern
See full product details
This item ships free.

Honeywell #GL-9500-S Specifications

  • Zoro #: G0167614
  • Mfr #: GL-9500-S
Cuff: 2-Ply Nomex(R) Palm Material: Kangaroo
Design: 2D Pattern Item: Firefighters Gloves
Color: Multicolor Thumb Style: Wing
Application: Structural Size: S
Back Material: Elkhide Leather Lining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Glove Size: S Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Structural, Firefighters Gloves, 2-Ply Nomex(R) Cuff, S, Gold/Blue/White, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, 1 Pair

Reviews of Honeywell #GL-9500-S