SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Firefighters Gloves, S, Kangaroo, PR

HONEYWELL| Zoro #: G0134775| Mfr #: GL-9550-S

$146.16 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GoldItem: Firefighters GlovesSize: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134775 Mfr #: GL-9550-S
Color: GoldItem: Firefighters Gloves
Size: SPalm Material: Kangaroo
Lining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) ThermalBack Material: Elkhide Leather
Cuff: Leather GauntletStandards: NFPA 1971 2007, NFPA 1951 2007
Thumb Style: WingApplication: Structural
Design: 2D PatternCountry of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, S, Gold/Blue, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, NFPA 1951 2007, 1 Pair

Reviews