KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Firefighters Gloves, XL, Kangaroo, PR

HONEYWELL| Zoro #: G0134802| Mfr #: GL-9550-XL

$129.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Thumb Style: Wing
Item: Firefighters Gloves
Cuff: Leather Gauntlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134802 Mfr #: GL-9550-XL
Thumb Style: WingItem: Firefighters Gloves
Cuff: Leather GauntletSize: Xl
Standards: NFPA 1971 2007, NFPA 1951 2007Application: Structural
Palm Material: KangarooBack Material: Elkhide Leather
Design: 2D PatternLining: Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Color: GoldCountry of Origin (subject to change): United States

Description

Structural, Firefighters Gloves, Leather Gauntlet Cuff, XL, Gold/Blue, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971 2007, NFPA 1951 2007, 1 Pair

Reviews