Floating Thermostat, 2 Additional Outputs

HONEYWELL| Zoro #: G1566406| Mfr #: TB6980A1007

$97.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1566406 Mfr #: TB6980A1007
Item: VAV ThermostatDescription: Floating Control, with Max. and Min. Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application: Heating and Cooling, Low-Voltage Pressure-Dependent Variable Air Volume (VAV) Applications, Hydronic Perimeter Heating/Cooling and Bypass Box with or without ReheatOutputs: 1 Floating
Mounting: directly to drywall, single-gang NEMA standard 2-in x 4-in electrical box, double-gang NEMA standard electrical box with mounting plateType: Floating Single Output
Control Range (F): 50 to 95Input Voltage: 24VAC
Number of Relay Outputs: 2Output Signal: Floating
Output Signal Burden: 0.5A max @ 24VacAutomatic Changeover Deadband (F): 9
Display: DigitalEnclosure Type: Plastic
Height (In.): 4-5/8Width (In.): 2-11/16
Depth (In.): 1Color: WHITE
Country of Origin (subject to change): Mexico

Product Description

VAV Thermostat, floating single output, Floating Control, with max. and min. setpoints for heating and cooling, night setback (NSB) terminal for energy savings, Application Heating and Cooling, low-voltage pressure-dependent variable air volume (VAV) applications, hydronic perimeter heating/cooling and bypass box with or without reheat, Control Range 50 to 95 F, Input Voltage 24Vac, Number of Relay Outputs 2, Digital Display