Floating Thermostat, Floating Control

HONEYWELL| Zoro #: G0381841| Mfr #: TB6980B1006

$121.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381841 Mfr #: TB6980B1006
Item: VAV ThermostatDescription: Floating Control with 2 Additional Outputs, and Max. and Min. Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application: Heating and Cooling, Low-Voltage Pressure-Dependent Variable Air Volume (VAV) ApplicationsOutputs: 1 Floating, 1 Modulating or Triac, 1 Triac
Mounting: directly to drywall, single-gang NEMA standard 2-in x 4-in electrical box, double-gang NEMA standard electrical box with mounting plateType: Floating Multiple Output
Control Range (F): 50 to 95Input Voltage: 24VAC
Number of Relay Outputs: 2Output Signal: Floating
Output Signal Burden: 0.5A max @ 24VacAutomatic Changeover Deadband (F): 9
Display: DigitalEnclosure Type: Plastic
Height (In.): 4-5/8Width (In.): 2-11/16
Depth (In.): 1Color: WHITE
Country of Origin (subject to change): China

Product Description

VAV Thermostat, floating multiple output, Floating Control With 2 Additional Outputs, and max. and min. setpoints for heating and cooling, night setback (NSB) terminal for energy savings, Application Heating and Cooling, low-voltage pressure-dependent variable air volume (VAV) applications,, Control Range 50 to 95 F, Input Voltage 24Vac, Number of Relay Outputs 2, Digital Display