Furnace Humidifier, Bypass, 12 GPD

HONEYWELL| Zoro #: G1331592| Mfr #: HE100A1000

$138.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331592 Mfr #: HE100A1000
Wick Treated With: AgION Antimicrobial AgentVoltage: 24
Drain Type: ContinuousMax. Square Foot Capacity: 2000
Item: Furnace HumidifierPlenum Opening Required: 9-7/16" H x 9-5/16" W
Height: 14"Number of Speeds: 1
Color: GrayWarranty: 5 yr.
Type: Drain BypassAmps AC: .5
Replacement Filter: HC22A1007Depth: 10-1/8"
Width: 14-1/2"Country of Origin (subject to change): Mexico

Product Description

Furnace Humidifier, Drain Bypass, Height (In.) 14, Width (In.) 14-1/2, Depth (In.) 10-1/8, Plenum Opening Required (in.) 9-7/16H x 9-5/16W, Max. Water Usage (Gal./24 Hrs.) 12, Continuous Drain, Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.