Furnace Humidifier, Bypass, 12 GPD

HONEYWELL| Zoro #: G1473805| Mfr #: HE150A1005

$201.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473805 Mfr #: HE150A1005
Includes: Automatic Damper, Status, Maintenance, Service LEDsWick Treated With: AgION Antimicrobial Agent
Voltage: 24Drain Type: Continuous
Max. Square Foot Capacity: 2000Item: Furnace Humidifier
Plenum Opening Required: 9-7/16" H x 9-5/16" WHeight: 14"
Number of Speeds: 1Color: Gray
Warranty: 5 yr.Type: Drain Bypass
Amps AC: .5Replacement Filter: HC22A1007
Depth: 10-1/8"Width: 14-1/2"
Country of Origin (subject to change): Mexico

Product Description

Furnace Humidifier, Drain Bypass, Height (In.) 14, Width (In.) 14-1/2, Depth (In.) 10-1/8, Plenum Opening Required (in.) 9-7/16H x 9-5/16W, Max. Water Usage (Gal./24 Hrs.) 12, Continuous Drain, Agent, Color Gray, Includes Automatic Damper, Status, Maintenance, Service LEDs

Product Reviews

Save 15%. Sign up for Z-mail.