Furnace Humidifier, Bypass, 17 GPD

HONEYWELL| Zoro #: G1774622| Mfr #: HE250A1005

$218.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774622 Mfr #: HE250A1005
Drain Type: ContinuousDepth: 10-1/8"
Width: 15"Type: Drain Bypass
Voltage: 24Max. Square Foot Capacity: 2500
Amps AC: .57Number of Speeds: 1
Wick Treated With: AgION Antimicrobial AgentPlenum Opening Required: 12-5/8" H x 9-3/4" W
Color: GrayItem: Furnace Humidifier
Replacement Filter: HC26A1008Height: 17-1/2"
Includes: Automatic Damper, Status, Maintenance, Service LEDsWarranty: 5 yr.
Country of Origin (subject to change): Mexico

Product Description

Furnace Humidifier, Drain Bypass, Height (In.) 17-1/2, Width (In.) 15, Depth (In.) 10-1/8, Plenum Opening Required (in.) 12-5/8H x 9-3/4W, Max. Water Usage (Gal./24 Hrs.) 17, Continuous Drain, Color Gray, Includes Automatic Damper, Status, Maintenance, Service LEDs
Save 15%. Sign up for Z-mail.