Furnace Humidifier, Fan Powered

HONEYWELL| Zoro #: G1572681| Mfr #: HE300A1005

$372.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572681 Mfr #: HE300A1005
Includes: Automatic Damper, Status, Maintenance, Service LEDsWick Treated With: AgION Antimicrobial Agent
Voltage: 120Drain Type: Continuous
Max. Square Foot Capacity: 3000Item: Furnace Humidifier
Plenum Opening Required: 14-1/16" H x 13-1/2" WHeight: 16-3/4"
Number of Speeds: 1Color: Gray
Warranty: 5 yr.Type: Fan Powered
Amps AC: 1Replacement Filter: HC26A1008
Depth: 10-3/8"Width: 15-1/2"
Country of Origin (subject to change): Mexico

Product Description

Furnace Humidifier, Fan Powered, Height (In.) 16-3/4, Width (In.) 15-1/2, Depth (In.) 10-3/8, Plenum Opening Required (in.) 14-1/16H x 13-1/2W, Max. Water Usage (Gal./24 Hrs.) 18, Continuous Drain, Color Gray, Includes Automatic Damper, Status, Maintenance, Service LEDs

Product Reviews

Save 15%. Sign up for Z-mail.