Gas Valve, Standard Opening, 150, 000 BtuH

HONEYWELL| Zoro #: G1116561| Mfr #: VR8245M2530

$101.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116561 Mfr #: VR8245M2530
Valve Type: Standard OpeningSide Taps: Yes
Inlet Pressure Tap: YesIncludes: Manual Valve, (2) Automatic Operators, Pressure Regulator, Pilot Adjustment, Pilot Plug, and Ignition Adapter
Ignition Type: Intermittent Pilot, Hot Surface Ignition, Direct Spark IgnitionItem: Gas Valve
BtuH Capacity: 150, 000Gas Type: NG/LP
Coil Volts: 24Outlet Size: 1/2"
Inlet Size: 1/2"LP Conversion Kit: Yes
Ambient Temp. Range: -40 to 175 Degrees FPressure Setting Range: 3.5" WC
Country of Origin (subject to change): Mexico

Product Description

Gas Valve, Ignition Type Intermittent Pilot, Hot Surface Ignition, Direct Spark Ignition, BtuH Capacity 150,000, Valve Type Standard Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 1/2 In., LP Conversion Kit Yes, Side Taps Yes, Inlet Pressure Tap Yes, Ambient Temp. Range -40 to 175 Degrees F, Pressure Setting Range 3.5 In. WC, Includes Manual Valve, (2) Automatic Operators, Pressure Regulator, Pilot Adjustment, Pilot Plug, and Ignition Adapter

Product Reviews

Save 15%. Sign up for Z-mail.