Gas Valve, Standard Opening, 200, 000 BtuH

HONEYWELL |Zoro #: G0417855|Mfr #: VR8300A4508

$97.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417855 Mfr #: VR8300A4508
Valve Type: Standard OpeningSide Taps: No
Inlet Pressure Tap: YesIncludes: (2) 3/4 x 1/2" Reducer Bushings, Natural to LP Gas Conversion Kit
Ignition Type: Standing PilotItem: Gas Valve
BtuH Capacity: 200, 000Gas Type: NG/LP
Coil Volts: 24Amps AC: 0.7
Ambient Temp. Range: 0 to 175 Degrees FReducer Bushing Kit: (2) 3/4 x 1/2"
Pressure Setting Range: 3.5" WCOutlet Size: 3/4"
Inlet Size: 3/4"LP Conversion Kit: Yes
Country of Origin (subject to change): Mexico

Product Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 200, 000, Valve Type Standard Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 3/4 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps No, Inlet Pressure Tap Yes, Reducer Bushing Kit (2) 3/4 x 1/2 In., Ambient Temp. Range 0 to 175 Degrees F, Amps AC 0.7, Pressure Setting Range 3.5 In. WC, Includes (2) 3/4 x 1/2 In. Reducer Bushings, Natural to LP Gas Conversion Kit

Product Reviews

Save 15% when you sign up for Z-mail.