Gas Valve, Standard Opening, 250, 000 BtuH

HONEYWELL| Zoro #: G1173067| Mfr #: V800A1070

$179.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173067 Mfr #: V800A1070
Valve Type: Standard OpeningSide Taps: Yes
Inlet Pressure Tap: YesIncludes: 3/4 x 1/2" Reducer Bushing
Ignition Type: Standing PilotItem: Gas Valve
BtuH Capacity: 250, 000Gas Type: NG/LP
Coil Volts: 24Amps AC: 0.2
Ambient Temp. Range: 32 to 175 Degrees FReducer Bushing Kit: 3/4 x 1/2"
Pressure Setting Range: 3.5 to 28" WCOutlet Size: 3/4"
Inlet Size: 1/2"LP Conversion Kit: Yes
Country of Origin (subject to change): Mexico

Product Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 250,000, Valve Type Standard Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps Yes, Inlet Pressure Tap Yes, Reducer Bushing Kit 3/4 x 1/2 In., Ambient Temp. Range 32 to 175 Degrees F, Amps AC 0.2, Pressure Setting Range 3.5 to 28 In. WC, Includes 3/4 x 1/2 In. Reducer Bushing
Save 15%. Sign up for Z-mail.