Gas Valve, Standard Opening, 335, 000 BtuH

HONEYWELL| Zoro #: G1690516| Mfr #: V400A1095

$366.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690516 Mfr #: V400A1095
Valve Type: Standard OpeningSide Taps: Yes
Inlet Pressure Tap: YesIncludes: (2) 3/4 x 1/2" and (1) 1/2 x 3/8" Reducer Bushings
Ignition Type: Standing PilotItem: Gas Valve
BtuH Capacity: 335, 000Gas Type: NG
Coil Volts: 120Pressure Setting Range: 3.5 to 5.0" WC
Outlet Size: 3/4"Inlet Size: 3/4"
LP Conversion Kit: NoAmbient Temp. Range: 32 to 175 Degrees F
Reducer Bushing Kit: (2) 3/4 x 1/2" and (1) 1/2 x 3/8"Country of Origin (subject to change): Mexico

Product Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 335, 000, Valve Type Standard Opening, Coil Volts 120, Gas Type NG, Inlet Size 3/4 In., Outlet Size 3/4 In., LP Conversion Kit No, Side Taps Yes, Inlet Pressure Tap Yes, Reducer Bushing Kit (2) 3/4 x 1/2 In. and (1) 1/2 x 3/8 In., Ambient Temp. Range 32 to 175 Degrees F, Pressure Setting Range 3.5 to 5.0 In. WC, Includes (2) 3/4 x 1/2 In. and (1) 1/2 x 3/8 In. Reducer Bushings

Product Reviews

Save 15%. Sign up for Z-mail.