Gas Valve, Standard Opening, 335, 000 BtuH

HONEYWELL| Zoro #: G1240005| Mfr #: VS820A1054

$221.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240005 Mfr #: VS820A1054
Valve Type: Standard OpeningSide Taps: Yes
Inlet Pressure Tap: YesIncludes: Standard Pressure Regulator
Ignition Type: Standing PilotItem: Gas Valve
BtuH Capacity: 335, 000Gas Type: NG
Coil Volts: 750mVAmbient Temp. Range: 32 to 175 Degrees F
Pressure Setting Range: 3.5" WCOutlet Size: 3/4"
Inlet Size: 3/4"LP Conversion Kit: No
Country of Origin (subject to change): Mexico

Product Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 335,000, Valve Type Standard Opening, Coil Volts 750mV, Gas Type NG, Inlet Size 3/4 In., Outlet Size 3/4 In., LP Conversion Kit No, Side Taps Yes, Inlet Pressure Tap Yes, Ambient Temp. Range 32 to 175 Degrees F, Pressure Setting Range 3.5 In. WC, Includes Standard Pressure Regulator

Product Reviews

Save 15%. Sign up for Z-mail.