20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Globe Valve Linkage, 1/2 In Shaft

HONEYWELL| Zoro #: G1110663| Mfr #: Q5020A1003

$107.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110663 Mfr #: Q5020A1003
Type: 3/4" Stroke and 1/2" ShaftIncludes: 1/2" Diameter Drive Shaft, Precision Roller-Bearing Rack Construction, Adjustable Manual Override Lever And Valve Position Indicator
Item: Globe Valve LinkageHeight (In.): 9-1/2
Width (In.): 4-5/8Depth (In.): 1-7/8
Country of Origin (subject to change): Mexico

Product Description

Globe valve linkage, 3/4 In Stroke and 1/2 In Shaft, Depth 1 7/8 In, Width 4 5/8 In, Height 9 1/2 In, For Use With V5011N Globe Valves, Direct Coupled Actuators, 2-Way And 3-Way Globe Valves In Modulating Or Two-Position Service, 25 to 150 (Spring and Non-Spring Return), Includes 1/2 In Diameter Drive Shaft, Precision Roller-Bearing Rack Construction, Adjustable Manual Override Lever And Valve Position Indicator

Product Reviews

Save 15%. Sign up for Z-mail.