Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gloves, Nitrile, 7, Blue, PR

  • Zoro #: G0085219
  • Mfr #: LA111EBFL/7

$2.19

Details
  • Color: Blue
  • Glove Texture Location: Smooth
  • Standards: USDA and FDA Regulations, 21 CFR Use for Food Processing
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #LA111EBFL/7 Specifications

  • Zoro #: G0085219
  • Mfr #: LA111EBFL/7
Color: Blue Glove Texture Location: Smooth
Standards: USDA and FDA Regulations, 21 CFR Use for Food Processing Supported / Unsupported: Unsupported
Chemical Glove Resistant Material: Nitrile Glove Thickness: 15.00 mil
Cuff: Straight Application: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
Chemical Resistant Glove Material: Nitrile Lining: Flock
Glove Length: 13" Item: Chemical Resistant Gloves
Glove Size: 7 Special Features: Sandpatch Grip, Glove Will Not Swell, Sag or Weaken From Fat Absorption, Curved Hand Provides A Natural Fit
Resists: Cuts, Snags, Abrasions and Punctures Glove Color Family: Blue
Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 7, Color Blue, Unsupported, Standards USDA and FDA Regulations, 21 CFR Use for Food Processing, Resists Cuts, Snags, Abrasions and Punctures, 1 Pair

Reviews of Honeywell #LA111EBFL/7