Half Mask Respirator, M

HONEYWELL| Zoro #: G0439853| Mfr #: 14150097

$18.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439853 Mfr #: 14150097
Configured For: Dual CartridgeIncludes: Preassembled P100 Filter, Resealable Bag
Standards: NIOSHMask Size: M
Connection: BayonetCartridges Included: P100
Head Harness Material: Thermoplastic ElastomerSuspension: Single Strap with Cradle
Item: Half Mask RespiratorFacepiece Material: Thermoplastic Rubber
Country of Origin (subject to change): Mexico

Product Description

Half Mask Respirator, Size M, Facepiece Material Thermoplastic Rubber, P100 Cartridges Included, Configured For Dual Cartridge, Bayonet Connection, Head Harness Material Thermoplastic Elastomer, Suspension Single Strap with Cradle, Includes Preassembled P100 Filter, Resealable Bag, Standards NIOSH

Product Reviews