Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Survivair Valuair(TM) Mask, S-Series, L

HONEYWELL| Zoro #: G0144943| Mfr #: 303500

$11.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Facepiece Material: Thermoplastic Elastomer
Suspension: Yolk and Cradle
Includes: Perspiration Port, Resealable Storage Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144943 Mfr #: 303500
Facepiece Material: Thermoplastic ElastomerSuspension: Yolk and Cradle
Includes: Perspiration Port, Resealable Storage BagConnection: threaded
Cartridges Included: NoMask Size: L
Head Harness Material: Thermoplastic ElastomerItem: Half Mask Respirator
Configured For: Dual CartridgeColor: Blue
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Facepiece Material Thermoplastic Elastomer, Half Mask Suspension Type Standard, Head Harness Material Thermoplastic Elastomer, Cartridges Included No, Reusable, L, Brazing, Construction, Dusty Operations, Dry Operations, General Industry, Grinding, Metal Cutting, Metal Pouring, Sanding, Spraying, Sweeping, Series S-Series, Threaded, Dual Cartridge

Reviews