BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Survivair(TM)2000, S-Series Half Mask, L

HONEYWELL| Zoro #: G0295267| Mfr #: B270000G

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Elastic, Thermoplastic Elastomer
Suspension: Yolk and Cradle
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295267 Mfr #: B270000G
Head Harness Material: Elastic, Thermoplastic ElastomerSuspension: Yolk and Cradle
Color: BlueItem: Half Mask Respirator
Cartridges Included: NoConfigured For: Dual Cartridge
Connection: threadedIncludes: Resealable Storage Bag
Mask Size: LFacepiece Material: Silicone
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size L, Facepiece Material Silicone, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Thermoplastic Elastomer, Elastic, Suspension Yolk and Cradle, Includes Resealable Storage Bag, Standards NIOSH

Reviews