Survivair Valuair(TM) Mask, S-Series, M

HONEYWELL| Zoro #: G0144934| Mfr #: 302500

$11.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Facepiece Material: Thermoplastic Elastomer
Suspension: Yolk and Cradle
Includes: Perspiration Port, Resealable Storage Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144934 Mfr #: 302500
Facepiece Material: Thermoplastic ElastomerSuspension: Yolk and Cradle
Includes: Perspiration Port, Resealable Storage BagConnection: threaded
Cartridges Included: NoMask Size: M
Head Harness Material: Thermoplastic ElastomerItem: Half Mask Respirator
Configured For: Dual CartridgeColor: Blue
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Facepiece Material Thermoplastic Elastomer, Half Mask Suspension Type Standard, Head Harness Material Thermoplastic Elastomer, Cartridges Included No, Reusable, M, Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking, Series S-Series, Threaded, Dual Cartridge

Reviews