Survivair Premier Plus(TM), S-Series, M/L

HONEYWELL| Zoro #: G0145013| Mfr #: 322500

$31.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Elastic, Thermoplastic Elastomer
Suspension: Yolk and Cradle
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145013 Mfr #: 322500
Head Harness Material: Elastic, Thermoplastic ElastomerSuspension: Yolk and Cradle
Color: BlueItem: Half Mask Respirator
Cartridges Included: NoConfigured For: Dual Cartridge
Connection: threadedIncludes: Resealable Storage Bag
Mask Size: M/LFacepiece Material: Silicone
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size M/L, Facepiece Material Silicone, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Thermoplastic Elastomer, Elastic, Suspension Yolk and Cradle, Includes Resealable Storage Bag, Standards NIOSH

Reviews