KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Healthcare Respirator, N95, Universal, PK20

HONEYWELL| Zoro #: G0249523| Mfr #: 14110446

$22.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Seal: None
Nuisance Odor Removal: None
Headstrap Type: Single, Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249523 Mfr #: 14110446
Face Seal: NoneNuisance Odor Removal: None
Headstrap Type: Single, AdjustableItem: Healthcare Disposable Respirator
Nose Clip: NoExhalation Valve: No
Mask Size: UniversalRespirator Shape: Molded
Standards: NIOSH Approved, CDC guidelines for TB Exposure ControlIndividually Packaged: No
Filter Class: N95Fluid Resistant: No
Color: WhiteCountry of Origin (subject to change): France

Description

Healthcare Disposable Respirator, Respirator Filter Class N95, Exhalation Valve No, Nose Clip No, Face Seal None, Respirator Headstrap Type Single, Adjustable, Mask Size Universal, Nuisance Odor Removal None, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Color White, Package Quantity 20

Reviews