Honeywell Home
Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, 0.7 A
Mfr # VR8345M4302
Zoro # G3461762
product price: $193.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 300,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition, Hot Surface Ignition, Intermittent Pilot
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Honeywell Home
- MFR # VR8345M4302
- Zoro # G3461762
- UPC # 085267780117
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 3/8 in |
Pressure Tap Connection Size | 1/8 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 1/16 in |
Port Connection Size | 3/4 in |
Description
Gas Valve, ANSI Rating ANSI Z223.1 NFPA No. 54, Current 0.7 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 415,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- DAYTON Replacement Wheel (6366462)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- DUCTMATE Round Duct Coupler, 16 in Duct Dia, Metal, 24 ga GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- HONEYWELL HOME Gas Valve, Nat/LP, Intermittent Pilot and Hot Surface Ignition, 24VAC (SV9501M2528)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, SLOW OPENIN (VR8304H4503)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A4516)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, STEP OPENIN (VR8204C1019)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, STEP OPENIN (VR8304P4504)
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- B & K Homewerks 3/4 in. Brass FIP Ball Valve Quarter-Turn Lever For Gas (110-524)
- WHITE-RODGERS 36H32-423 24V 3/4" X 3/4" (36H32-423)