Skip to Main Content
customer-service Help
Honeywell

Horizontal Non-Programmable Thermostats , 1 H 1 C, Hardwired/Battery ,

Honeywell Horizontal Non-Programmable Thermostats ,  1 H 1 C,  Hardwired/Battery ,  TH1110DH1003
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.89
  • Item: Horizontal Non-Programmable Thermostats
  • Voltage: 20/30VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.
Total: $32.89

Honeywell #TH1110DH1003 Specifications

  • Item: Horizontal Non-Programmable Thermostats
  • Voltage: 20/30VAC
  • Stages Heat: 1
  • Mounting Type: Horizontal
  • Color: Premier White
  • Control Range: Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 7/16"
  • Width: 1 3/16"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Depth: 4 5/8 in
  • Display: Digital
  • Low Battery Indicator: YES
  • Terminal Designations: R,RC,C,W,Y,G,O,B
  • Footnotes: 3, 4
  • Battery Backup: Yes
  • Fan Switching: Auto-On
  • Batteries Included: Yes
  • Dehumidification Control: No
  • Display Type: Digital
  • Humidification Control: No
  • Key Pad Lockout: No
  • Stages: 1H/1C Conventional, 1H/1C Heat Pump
  • Electrical Connection Type: Hardwired
  • Temperature Control Range: 40 Degrees to 99 Degrees F
  • Number of Heating Stages - Heat Pump System: 1
  • Amperage: 0.02 to 1.0 A
  • Maximum Operating Humidity: 90 %
  • Changeover Type: Manual
  • Number of Cooling Stages - Conventional System: 1
  • Shape: Rectangle
  • Temperature Scale: Fahrenheit/Celsius
  • Millivolt Compatible: Yes
  • Battery Type: (2) AAA Batteries
  • Housing Color: White
  • Frequency: 50 Hz, 60 Hz
  • Contact Rating: 20 V AC, 30 V AC
  • Minimum Operating Temperature: 32 Degrees F
  • Overall Width: 4 5/8 in
  • Minimum Control Temperature: 40 Degrees F
  • Operating Humidity Range: 5% to 90%
  • Number of Heating Stages - Conventional System: 1
  • Number of Cooling Stages - Heat Pump System: 1
  • Includes Positive Off: Yes
  • Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Millivolt
  • Maximum Operating Temperature: 120 Degrees F
  • Maximum Control Temperature: 99 Degrees F
  • System Settings: Cool-Heat-Off
  • Mounting Direction: Horizontal
  • Mounting Hole Diameter: 3/16 in, 7/32 in
  • Digit Size: Standard
  • Mounting Direction/Shape: Horizontal
  • Overall Depth: 1 3/16 in
  • Programming Capability: Non-Programmable
  • Minimum Operating Humidity: 5 %
  • Application: Heat or Cool
  • Thermostat Type: Low Voltage
  • Number of Zones: 1
  • Operating Temperature Range: 32 Degrees to 120 Degrees F
  • Overall Height: 3 7/16 in
  • System/Fan Settings: Cool-Heat-Off/Auto-On
  • Fan Settings: Auto-On
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,C,W,Y,G,O,B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Digital, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Power Method Hardwired/Battery, Voltage 20 to 30V AC, 750mV Compatible Yes, Height 3 7/16 in, Width 1 3/16 in, Depth 4 5/8 in, Mounting Type Horizontal, Color White, Control Range Cool 50 Degrees to 99 Degrees F, Heat 40 Degrees to 90 Degrees F

Reviews of Honeywell #TH1110DH1003