Honeywell Howard Leight
Disposable Uncorded Ear Plugs, Bell Shape, 33 dB
- Zoro #: G7301176
- Mfr #: MAX-5-H5
$543.82
pkg. of 2500 ($0.22/ea)
- Item: Ear Plugs
- Ear Plug Shape: Bell
- Disposable/ Reusable: Disposable
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $543.82
Honeywell Howard Leight #MAX-5-H5 Specifications
- Zoro #: G7301176
- Mfr #: MAX-5-H5
- Item: Ear Plugs
- Ear Plug Shape: Bell
- Disposable/ Reusable: Disposable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: 33 dB
- Insertion Method: Roll-Down
- Ear Plug Size: M
- Metal Detectable: No
- Series: Max(R)
- Standards: ANSI S3.19-1974 Tested
- Ear Plug Color: Coral
- Ear Plug Material: Foam
- Ear Plug Packaging: Bulk Box
- Corded/Banded: Uncorded
- Ear Plug Pair Pack Type: Plastic Bag
- Pairs per Package: 2,500
- Earplug Color: Coral
- Earplug Material: Foam
- Earplug Size: Universal
- Earplug Shape: Bell
- Earplug Pair Pack Type: Plastic Bag
- Earplug Packaging: Bulk Box
- Metal-Detectable_Broad: General Purpose
- Reusability: Disposable
- Noise Reduction Rating: 33 dB
- Style_Subhead: Uncorded
- Style: Uncorded
- Style_Combined: Uncorded
- Size: Universal
- Country of Origin (subject to change): United States
Description
Ear Plugs, Disposable, Uncorded, 2,500 Pairs per Package, Noise Reduction Rating NRR 33 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Bell, Ear Plug Color Coral, Ear Plug Material Foam, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974 Tested, Package Quantity 2500
Reviews of Honeywell Howard Leight #MAX-5-H5
Explore more
- Honeywell Howard Leight Reusable Corded Ear Plugs, Bell Shape, 26 dB, 5 Pairs, Orange QD-5-30
- Honeywell Howard Leight Disposable Corded Ear Plugs, Contoured-T Shape, 30 dB, 100 Pairs LPF-30-P
- Honeywell Howard Leight Disposable Corded Ear Plugs, Contoured-T Shape, 32 dB, 100 Pairs LL-30
- Honeywell Howard Leight Electronic Ear Plugs, Assorted Shape, 24 dB 1035156-VS
- Honeywell Howard Leight Disposable Uncorded Ear Plugs, Contoured-T Shape, 30 dB, 6 Pairs R-01757
- Honeywell Howard Leight Disposable Corded Ear Plugs, Contoured-T Shape, 33 dB, 5 Pairs LT-5-30
- E-A-R By 3M Disposable Corded Ear Plugs, Cylinder Shape, 33 dB, 200 Pairs, Yellow 10080529110234
- Howard Leight Reusable Uncorded Ear Plugs, Flanged Shape, 27 dB, 100 Pairs, Blue DPAS-1
- Moldex Disposable Corded Ear Plugs, Bullet Shape, 30 dB, 100 Pairs 6840
- Honeywell Howard Leight Hearing Protection